Motion
UK207+H2307

AMI BEARINGS INC
UK207+H2307

Ball Insert Bearing - Tapered 1:12 Bore, 30 mm ID, Adapter Mount Locking
MI ITEM #03769276
MFR #UK207+H2307
Price$93.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK207+H2307

Ball Insert Bearing - Tapered 1:12 Bore, 30 mm ID, Adapter Mount Locking
MI ITEM #03769276
MFR #UK207+H2307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.43/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    43 mm
  • Outer Ring Width  
    20 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    27 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+H2000
  • UPC_NO
    0808250110223

Overview

Mfr description
UK207+H2307 30MM ADAPTER SLEEVE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought