Motion
UK210+H2310

AMI BEARINGS INC
UK210+H2310

Ball Insert Bearing - Tapered 1:12 Bore, 45 mm ID, Adapter Mount Locking
MI ITEM #03769278
MFR #UK210+H2310
Price$146.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK210+H2310

Ball Insert Bearing - Tapered 1:12 Bore, 45 mm ID, Adapter Mount Locking
MI ITEM #03769278
MFR #UK210+H2310

Mfr description
UK210+H2310 45MM ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    55 mm
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+H2000
  • UPC_NO
    0808250126736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)