Motion
UK211+H2311

AMI BEARINGS INC
UK211+H2311

Ball Insert Bearing - Tapered 1:12 Bore, 50 mm ID, Adapter Mount Locking
Mi Item #03769279
MFR #UK211+H2311
Price$146.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK211+H2311

Ball Insert Bearing - Tapered 1:12 Bore, 50 mm ID, Adapter Mount Locking
Mi Item #03769279
MFR #UK211+H2311

Mfr description
UK211+H2311 50MM ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    59 mm
  • Outer Ring Width  
    24 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    33 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+H2000
  • UPC_NO
    0808250147687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)