Motion
UK213+H2313

AMI BEARINGS INC
UK213+H2313

Ball Insert Bearing - Tapered 1:12 Bore, 60 mm ID, Adapter Mount Locking
Mi Item #03769281
MFR #UK213+H2313
Price$261.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK213+H2313

Ball Insert Bearing - Tapered 1:12 Bore, 60 mm ID, Adapter Mount Locking
Mi Item #03769281
MFR #UK213+H2313

Mfr description
UK213+H2313 60MM ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.26/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    65 mm
  • Outer Ring Width  
    27 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    38 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK200+H2000
  • UPC_NO
    0808250204441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)