Motion
UCP214C4HR23

AMI BEARINGS INC
UCP214C4HR23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769309
MFR #UCP214C4HR23
Price$995.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP214C4HR23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769309
MFR #UCP214C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$995.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    79.40 mm
  • Base Width
    72 mm
  • Bolt Center To Center Length
    198 mm to 222 mm
  • Bolt Size
    M20
  • Bore Diameter
    70 mm
  • Overall Height
    156 mm
  • Overall Length
    266 mm
  • Overall Width
    80.4 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6350 kgf
  • Radial Static Load Capacity
    4500 kgf
  • Replacement Bearing
    UC214C4HR23
  • Seal Type
    Contact with Slinger
  • Series
    UCP200C4HR23
  • UPC_NO
    0808250273560

Overview

Mfr description
UCP214C4HR23 70MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought