Motion
UELP207
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769326
MFR #UELP207
Price$183.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769326
MFR #UELP207

Mfr description
UELP207 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8110 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    127 mm to 146 mm
  • Bolt Hole Diameter
    0.5910 in
  • Bolt Size
    M12
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.7280 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.7280 in
  • Inside Diameter
    1.3780 in
  • Length Through Bore
    1.7280 in
  • Overall Height
    94 mm
  • Overall Length
    178 mm
  • Overall Width
    50.4 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    4.52 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE207
  • Bearing Type
    Concentric Locking Collar
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    127 to 146 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP207T
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UE207
  • Seal Type
    Contact with Slinger
  • Series
    UELP200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Concentric Locking Collar
  • UPC_NO
    0808250141678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)