Motion
UETB210-32
Pillow Block Ball Bearing Unit - 2.0000 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769339
MFR #UETB210-32
Price$216.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769339
MFR #UETB210-32

Mfr description
UETB210-32 2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Size
    5/8-11
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.0780 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    2.0780 in
  • Inside Diameter
    2.0000 in
  • Length
    5.5000 in
  • Length Through Bore
    2.0780 in
  • Overall Height
    4.6250 in
  • Overall Length
    5.5000 in
  • Overall Width
    2.3281 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    5/8-11 UNC
  • Thread Size
    5/8-11 UNC
  • Weight
    6.35 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE210-32
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.0000 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    TB210
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UE210-32
  • Seal Type
    Contact with Slinger
  • Series
    UETB200
  • Shaft Attachment
    Concentric Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Accu-Loc Concentric Collar Locking
  • UPC_NO
    0808250175963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)