Motion
UGAO311
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769356
MFR #UGAO311
List Price$814.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769356
MFR #UGAO311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$814.27/each for your price

Overview

Mfr description
UGAO311 55MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    55 mm
  • Bolt Center To Center Length
    219 mm to 239 mm
  • Base To Bore Centerline
    77.80 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    153 mm
  • Overall Length
    287 mm
  • Base Width
    80 mm
  • Overall Width
    85.2 mm
  • Bolt Size
    M20
  • Radial Dynamic Load Capacity
    7300 kgf
  • Radial Static Load Capacity
    4600 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGAO300
  • Replacement Bearing
    UG311
  • UPC_NO
    0808250265879
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text