Motion
UGAO312
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769359
MFR #UGAO312
List Price$1,025.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769359
MFR #UGAO312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,025.44/each for your price

Overview

Mfr description
UGAO312 60MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    60 mm
  • Bolt Center To Center Length
    238 mm to 258 mm
  • Base To Bore Centerline
    84.10 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    166 mm
  • Overall Length
    312 mm
  • Base Width
    84 mm
  • Overall Width
    90.4 mm
  • Bolt Size
    M20
  • Radial Dynamic Load Capacity
    8300 kgf
  • Radial Static Load Capacity
    5300 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGAO300
  • Replacement Bearing
    UG312
  • UPC_NO
    0808250271320
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text