Motion
UGP315-48
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769364
MFR #UGP315-48
List Price$1,224.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769364
MFR #UGP315-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.75/each for your price

Overview

Mfr description
UGP315-48 3 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3 in
  • Bolt Center To Center Length
    10.6875 to 12.0625 in
  • Base To Bore Centerline
    3.9375 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    7.9219 in
  • Overall Length
    15.0781 in
  • Base Width
    3-7/8 in
  • Overall Width
    4.4375 in
  • Bolt Size
    7/8
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGP300
  • Replacement Bearing
    UG315-48
  • UPC_NO
    0808250334223
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought