Motion
UGPU314
Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769374
MFR #UGPU314
List Price$1,659.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769374
MFR #UGPU314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,659.24/each for your price

Overview

Mfr description
UGPU314 70MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    70 mm
  • Bolt Center To Center Length
    281 mm to 319 mm
  • Base To Bore Centerline
    101.60 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    371.5 mm
  • Base Width
    95.2 mm
  • Overall Width
    105.6 mm
  • Bolt Size
    M24
  • Radial Dynamic Load Capacity
    10600 kgf
  • Radial Static Load Capacity
    6930 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGPU300
  • Replacement Bearing
    UG314
  • UPC_NO
    0808250334315
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text