Motion
UGPU315
Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769376
MFR #UGPU315
List Price$1,852.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769376
MFR #UGPU315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,852.79/each for your price

Overview

Mfr description
UGPU315 75MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    75 mm
  • Bolt Center To Center Length
    286 mm to 324 mm
  • Base To Bore Centerline
    108 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    384.2 mm
  • Base Width
    101.8 mm
  • Overall Width
    113.6 mm
  • Bolt Size
    M24
  • Radial Dynamic Load Capacity
    11600 kgf
  • Radial Static Load Capacity
    7840 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGPU300
  • Replacement Bearing
    UG315
  • UPC_NO
    0808250276356
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text