Motion
UGSHE210
Pillow Block Ball Bearing Unit - 50 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769380
MFR #UGSHE210
Price$262.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 50 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769380
MFR #UGSHE210

Mfr description
UGSHE210 50MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2520 in
  • Base Width
    53 mm
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    101.60 mm
  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Housing Width
    2.0870 in
  • Inner Race Width
    2.4690 in
  • Inside Diameter
    50 mm
  • Length
    5.3150 in
  • Overall Height
    115 mm
  • Overall Length
    135 mm
  • Overall Width
    64.6 mm
  • Shaft Diameter
    50 mm
  • Tap Thread Size
    M16
  • Weight
    5.4 lbs
  • Width
    2.0870 in, 53 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG210
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE10
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG210
  • Seal Type
    Contact with Slinger
  • Series
    UGSHE200
  • Shaft Attachment
    Eccentric Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250334469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)