Motion
UGSHE212
Pillow Block Ball Bearing Unit - 60 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769381
MFR #UGSHE212
Price$269.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769381
MFR #UGSHE212

Mfr description
UGSHE212 60MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7520 in
  • Base Width
    61 mm
  • Bolt Center Diameter
    4.6460 in
  • Bolt Center To Center Length
    118 mm
  • Bolt Size
    M16
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Bore Length
    3.0630 in
  • Housing Width
    2.4020 in
  • Inner Race Width
    3.0630 in
  • Inside Diameter
    2.3620 in
  • Length
    5.9060 in
  • Length Through Bore
    3.0630 in
  • Overall Height
    140 mm
  • Overall Length
    150 mm
  • Overall Width
    77.8 mm
  • Shaft Diameter
    60 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    9.8 lbs
  • Width
    2.4020 in, 61 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG212
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE12
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Replacement Bearing
    UG212
  • Seal Type
    Contact with Slinger
  • Series
    UGSHE200
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250334476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)