Motion
UCLP209-26C

AMI BEARINGS INC
UCLP209-26C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03769388
MFR #UCLP209-26C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCLP209-26C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03769388
MFR #UCLP209-26C

Mfr description
UCLP209-26C 1-5/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.5000 to 6.5000 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-5/8 in
  • Overall Height
    4.1875 in
  • Overall Length
    7.5000 in
  • Overall Width
    3.2031 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Replacement Bearing
    UC209-26
  • Seal Type
    Contact with Slinger
  • Series
    UCLP200C
  • UPC_NO
    0808250286539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)