Motion
BNFL6-18MZ2CEB

AMI BEARINGS INC
BNFL6-18MZ2CEB

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03769404
MFR #BNFL6-18MZ2CEB
List Price$195.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BNFL6-18MZ2CEB

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03769404
MFR #BNFL6-18MZ2CEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.47/each for your price

Overview

Mfr description
BNFL6-18MZ2CEB 1-1/8 2-BOLT FLG
  • SHUR-SEAL SERIES - MUCPPL/UCPPL/MUCTBL/UCTBL/MBNFL/BNFL/MBFBL/BFBL/MBFPL/BFPL
  • Stainless Steel or Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing with any combination of Closed Covers, Open Covers, and Back Seals
  • Typical Applications: Beverage Seafood Poultry Processing Fresh Meat Processing Pickle Processing Citrus Processing
  • Bore Size Availability: 1/2” to 1-1/2” and 20mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2150 lbf
  • Closure Type
    1 Closed Cover & Back Seal
  • Radial Static Load Capacity
    1080 lbf
  • End Type
    Closed Cover & Back Seal
  • Length Through Bore
    0.866 in
  • Series
    BNFL200MZ2CEB
  • Replacement Bearing
    B6-18MZ2
  • Housing Type
    Narrow Width Two-Bolt Flange w/ Cover & Back Seal
  • UPC_NO
    0808250148837
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text