Motion
DFZBH/HC30QB3D1.0/1-V-L110

HYDAC CORP
DFZBH/HC30QB3D1.0/1-V-L110

High Pressure Modular Stacking Filter - DFZ Series, 30.0000 Size, 3 micron, 6 gpm, 4500 psi, 310 bar Max, D = Electric Switch And Led Light - Spdt
Mi Item #03769405
MFR #DFZBH/HC30QB3D1.0/1-V-L110
Price$1,689.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC30QB3D1.0/1-V-L110

High Pressure Modular Stacking Filter - DFZ Series, 30.0000 Size, 3 micron, 6 gpm, 4500 psi, 310 bar Max, D = Electric Switch And Led Light - Spdt
Mi Item #03769405
MFR #DFZBH/HC30QB3D1.0/1-V-L110

Mfr description
DFZBH/HC30QB3D1.0/1-V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,689.73/each

Specifications

Dimensions

  • Size
    30.0000
  • Weight
    5.30 lbs, 2.40 kg

Details

  • Additional Details
    Indication Type, D = Electric switch and LED light - SPDT, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Product, FILTERS-HIGH PRESSURE (more than 3000PSI), Element Collapse Pressure Rating, 210 bar, 3045 psi, Dimension b1, 48 mm, 1.8900 in, Diameter d1, 46 mm, 1.8100 in, Dimension h1, 220 mm, 8.6600 in
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    18270 psi, 1260 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    3 micron
  • Filter Type
    Modular Stacking
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Steel
  • Indicator Type
    D = Electric Switch And Led Light - Spdt
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    310 bar, 4500 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Stacking
  • Seal Material
    FPM (Viton)
  • Series
    DFZ
  • Standards Met
    ANSI/B93.7M-D03, Cetop R35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)