Motion
HF4P-BH-09F10A1.1/16

HYDAC CORP
HF4P-BH-09F10A1.1/16

High Pressure Hydraulic Filter - HF4P Series, 9.0000 in Size, 10 micron, 50 gpm, Betamicron® (High Collapse), 5000 psi, 345 bar Max, No Indicator - Plugged Port, Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03769423
MFR #HF4P-BH-09F10A1.1/16
Price$2,167.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BH-09F10A1.1/16

High Pressure Hydraulic Filter - HF4P Series, 9.0000 in Size, 10 micron, 50 gpm, Betamicron® (High Collapse), 5000 psi, 345 bar Max, No Indicator - Plugged Port, Without Bypass Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03769423
MFR #HF4P-BH-09F10A1.1/16

Mfr description
HF4P-BH-09F10A1.1/16
  • Meets HF4 automotive standard
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure
  • Inlet/Outlet port options include SAE straight thread O-ring boss, SAE flange code 62 and code 61 (optional) BSPP and subplate mounting to allow easy installation without costly adapters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.31/each

Specifications

Dimensions

  • Filter Length Designation
    9.000 in
  • Overall Length
    415 mm
  • Port 1 Size/Type
    1-1/2 SAE Flange (Code 61 & 62)
  • Port 2 Size/Type
    SAE-4 Bolt Flange Code 61 or 62
  • Port Size
    SAE-4
  • Size
    9.0000 in
  • Weight
    69.90 lbs

Details

  • Additional Details
    Meets HF4 automotive specificationsand, uses industry standard-size elements, top loading in-line configuration.
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    15000 psi
  • Collapse Rating
    3045 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    5000 psi @ 1 million cycles
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron® (High Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Flanged
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    Without Bypass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)