Motion
BPPL8-24CEB

AMI BEARINGS INC
BPPL8-24CEB

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769455
MFR #BPPL8-24CEB
Price$219.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BPPL8-24CEB

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769455
MFR #BPPL8-24CEB

Mfr description
BPPL8-24CEB 1-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.82/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.1563 to 5.5938 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.8906 in
  • Overall Length
    7.2500 in
  • Overall Width
    4.0625 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6592 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    B8-24
  • Seal Type
    Contact/Lip
  • Series
    BPPL200CEB
  • UPC_NO
    0808250162710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)