Motion
UCT205-14NP

AMI BEARINGS INC
UCT205-14NP

Take-Up Ball Bearing Unit - Side Mount, 0.8750 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.4688 in Slot
MI ITEM #03769477
MFR #UCT205-14NP
Price$128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT205-14NP

Take-Up Ball Bearing Unit - Side Mount, 0.8750 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.4688 in Slot
MI ITEM #03769477
MFR #UCT205-14NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.25/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Slot Spacing  
    2.0156 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT205-14NP
  • Manufacturer Upc Number
    0808250330522
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330522

Overview

Mfr description
UCT205-14NP 7/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought