Motion
RF ON 950DO20D1.1/16V-L110

HYDAC CORP
RF ON 950DO20D1.1/16V-L110

Hydraulic Return Line Filter Assembly - RF Series, 5 micron, Optimicron Low Press
Mi Item #03769549
MFR #RF ON 950DO20D1.1/16V-L110
Price$4,033.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 950DO20D1.1/16V-L110

Hydraulic Return Line Filter Assembly - RF Series, 5 micron, Optimicron Low Press
Mi Item #03769549
MFR #RF ON 950DO20D1.1/16V-L110

Mfr description
RF ON 950DO20D1.1/16V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,033.54/each

Specifications

Dimensions

  • Overall Length
    11.0000 in, 275 mm

Details

  • Collapse Rating
    Bad Unit, 20 bar
  • Filter Rating
    5 micron
  • Media Type
    Optimicron Low Press
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)