Motion
UEFB210-32
Flange-Mount Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03769550
MFR #UEFB210-32
Price$228.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03769550
MFR #UEFB210-32

Mfr description
UEFB210-32 2 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.16/each

Specifications

Dimensions

  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2-5/64 in
  • Unit Standoff
    2.182 in
  • Vertical Bolt Spacing
    1-5/8 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UE210-32
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFB200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250192601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)