Motion
UCNST205
Take-up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #03769554
MFR #UCNST205
Price$84.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #03769554
MFR #UCNST205

Mfr description
UCNST205 25MM TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.13/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Length
    1.3390 in, 34 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0470 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.5040 in, 89 mm
  • Overall Length
    92.1 mm
  • Overall Width
    1.4960 in, 38 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Size Code
    205
  • Slot Spacing  
    49.2 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Take Up Frame Size
    NST205
  • Tap Thread Size
    M10
  • Weight
    1.76 lbs, 0.798 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST205
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST205
  • Manufacturer Upc Number
    0808250327676
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC205
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250327676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)