Motion
UKT309+H2309

AMI BEARINGS INC
UKT309+H2309

Take-Up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 18 mm Slot
MI ITEM #03769568
MFR #UKT309+H2309
List Price$359.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT309+H2309

Take-Up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 18 mm Slot
MI ITEM #03769568
MFR #UKT309+H2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.89/each for your price

Overview

Mfr description
UKT309+H2309 40MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    178 mm
  • Overall Height
    138 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT300+H2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT309+H2309
  • Manufacturer Upc Number
    0808250243785
  • UPC_NO
    0808250243785
  • Radial Dynamic Load Capacity
    5250 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought