Motion
UCST205-16CE

AMI BEARINGS INC
UCST205-16CE

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03769584
MFR #UCST205-16CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST205-16CE

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03769584
MFR #UCST205-16CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.1875 in
  • Slot Spacing  
    2.0000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST205-16CE
  • Manufacturer Upc Number
    0808250288861
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200CE
  • Unit Type
    Side Mount

Overview

Mfr description
UCST205-16CE 1 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought