Motion
UGCJO315-47

AMI BEARINGS INC
UGCJO315-47

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #03769590
MFR #UGCJO315-47
Price$1,023.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGCJO315-47

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #03769590
MFR #UGCJO315-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,023.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in
  • Bore Diameter  
    2-15/16 in
  • Length Through Bore
    3.937 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Replacement Bearing
    UG315-47
  • Seal Type
    Contact Seal with Flinger
  • Series
    UGCJO300
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250272945

Overview

Mfr description
UGCJO315-47 2-15/16 4-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought