Motion
BPW205-15
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Malleable Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769598
MFR #BPW205-15
List Price$84.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Malleable Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769598
MFR #BPW205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.56/each for your price

Overview

Mfr description
BPW205-15 15/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    3.6875 to 4.1875 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Malleable Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.7031 in
  • Overall Length
    5.1250 in
  • Base Width
    1-1/8 in
  • Overall Width
    1.3438 in
  • Bolt Size
    3/8
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BPW200
  • Replacement Bearing
    B5-15
  • UPC_NO
    0808250107797
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text