Motion
KHLP206-20
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769607
MFR #KHLP206-20
Price$68.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769607
MFR #KHLP206-20

Mfr description
KHLP206-20 1-1/4 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1-5/8 in
  • Bolt Center Diameter
    4-1/2 to 5-1/4 in
  • Bolt Center To Center Length
    4.5000 to 5.2500 in
  • Bolt Hole Diameter
    0.6875 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Housing Width
    1.6250 in
  • Inner Race Width
    1.4063 in
  • Inside Diameter
    1.2500 in
  • Length
    6.5000 in
  • Max Bolt Hole Spacing
    5.2500 in
  • Min Bolt Hole Spacing
    4.5000 in
  • Overall Height
    3.1875 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.8594 in
  • Shaft Diameter
    1.2500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.64 lbs
  • Width
    1.6250 in, 41.27 mm

Details

  • Additional Details
    Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH206-20
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP206T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    KH206-20
  • Seal Type
    Contact/Lip
  • Series
    KHLP200
  • Shaft Attachment
    Eccentric Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250109463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)