Motion
KHLP210-30
Pillow Block Ball Bearing Unit - 1.8750 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769613
MFR #KHLP210-30
Price$122.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.8750 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769613
MFR #KHLP210-30

Mfr description
KHLP210-30 1-7/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1875 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    6.0000 to 7.0000 in
  • Bolt Hole Diameter
    0.5938 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.8750 in
  • Bore Inside Diameter
    1.8750 in
  • Bore Length
    1.7188 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    1.7188 in
  • Inside Diameter
    1.8750 in
  • Length
    8.3750 in
  • Length Through Bore
    1.7188 in
  • Max Bolt Hole Spacing
    7.0000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Overall Height
    4.4375 in
  • Overall Length
    8.3750 in
  • Overall Width
    2.4063 in
  • Shaft Diameter
    1.8750 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    6.32 lbs
  • Width
    2.2500 in, 57.20 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH210-30
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6.0000 to 7.0000 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP210T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    KH210-30
  • Seal Type
    Contact/Lip
  • Series
    KHLP200
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250135387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)