Motion
KHPW206-20
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
Mi Item #03769617
MFR #KHPW206-20
Price$109.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
Mi Item #03769617
MFR #KHPW206-20

Mfr description
KHPW206-20 1-1/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.00/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-5/16 in
  • Bolt Center To Center Length
    4.4063 to 5.0313 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Housing Width
    1.3125 in
  • Inner Race Width
    1.4063 in
  • Inside Diameter
    1.2500 in
  • Length
    6.1563 in
  • Overall Height
    3.1875 in
  • Overall Length
    6.1563 in
  • Overall Width
    1.7031 in
  • Shaft Diameter
    1.2500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    1.79 lbs
  • Width
    1.3125 in, 33.29 mm

Details

  • Additional Details
    Narrow Inner Ring | Malleable Iron Housing
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH206-20
  • Bearing Type
    Eccentric Locking Collar
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PW206
  • Housing Material
    Malleable Iron
  • Housing Type
    Pillow Block
  • Includes
    Eccentric Collar Locking, Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Malleable Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    KH206-20
  • Seal Type
    Contact/Lip
  • Series
    KHPW200
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Locking Collar
  • UPC_NO
    0808250113927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)