Motion
KHSHE210-30

AMI BEARINGS INC
KHSHE210-30

Pillow Block Ball Bearing Unit - 1.8750 in Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769628
MFR #KHSHE210-30
Price$365.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
KHSHE210-30

Pillow Block Ball Bearing Unit - 1.8750 in Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769628
MFR #KHSHE210-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2520 in
  • Base Width
    2.087 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Size
    M16
  • Bore Diameter
    1.8750 in
  • Bore Inside Diameter
    1.8750 in
  • Bore Length
    1.7188 in
  • Housing Width
    2.0870 in
  • Inner Race Width
    1.7188 in
  • Inside Diameter
    1.8750 in
  • Length
    5.3150 in
  • Length Through Bore
    1.7188 in
  • Overall Height
    4.5280 in
  • Overall Length
    5.3150 in
  • Overall Width
    2.3281 in
  • Shaft Diameter
    1.8750 in
  • Tap Thread Size
    M16
  • Thread Size
    M16
  • Weight
    4.8 lbs
  • Width
    2.0870 in, 53 mm

Details

  • Additional Details
    Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH210-30
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Compatible Frame Series
    KHSHE200
  • Distance Between Mounting Hole Cen
    4.0000 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE10
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Lubrication Fitting Tap
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    KH210-30
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    KHSHE200
  • Shaft Attachment
    Eccentric Locking Collar
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250315567

Overview

Mfr description
KHSHE210-30 1-7/8 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought