Motion
UCAO309-28
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769629
MFR #UCAO309-28
Your Price$400.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769629
MFR #UCAO309-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$400.73/each(List $444.37)

Overview

Mfr description
UCAO309-28 1-3/4 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    7.1010 to 7.8990 in
  • Base To Bore Centerline
    2.6250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.1250 in
  • Overall Length
    9.4375 in
  • Base Width
    2-41/64 in
  • Overall Width
    2.7031 in
  • Bolt Size
    5/8
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCAO300
  • Replacement Bearing
    UC309-28
  • UPC_NO
    0808250236800
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text