Motion
UCP217-52C4HR5

AMI BEARINGS INC
UCP217-52C4HR5

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769643
MFR #UCP217-52C4HR5
Price$1,093.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP217-52C4HR5

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769643
MFR #UCP217-52C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,093.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-1/4 in
  • Bolt Center To Center Length
    9.2813 to 10.2188 in
  • Bolt Size
    3/4
  • Bore Diameter
    3-1/4 in
  • Overall Height
    7.3750 in
  • Overall Length
    12.1875 in
  • Overall Width
    3.6719 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    18700 lbf
  • Radial Static Load Capacity
    13900 lbf
  • Replacement Bearing
    UC217-52C4HR5
  • Seal Type
    Contact with Slinger
  • Series
    UCP200C4HR5
  • UPC_NO
    0808250272303

Overview

Mfr description
UCP217-52C4HR5 3-1/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought