Motion
UETB205-15
Pillow Block Ball Bearing Unit - 0.9375 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769645
MFR #UETB205-15
Price$118.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.9375 in Bore, Tapped Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769645
MFR #UETB205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    3/8-16
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3906 in
  • Inside Diameter
    0.9375 in
  • Length
    3.0000 in
  • Overall Height
    2.8125 in
  • Overall Length
    3.0000 in
  • Overall Width
    1.5781 in
  • Shaft Diameter
    0.9375 in
  • Thread Depth
    0.5000 in | 12.70 mm
  • Thread Size
    3/8 in-16
  • Weight
    1.99 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE205-15
  • Bearing Type
    Concentric Locking Collar
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    TB205
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Includes
    Accu-Loc Concentric Collar Locking
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UE205-15
  • Seal Type
    Contact with Slinger
  • Series
    UETB200
  • Shaft Attachment
    Concentric Collar
  • Type Of Bearing
    Concentric Locking Collar
  • UPC_NO
    0808250117178

Overview

Mfr description
UETB205-15 15/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought