Motion
UGP308-24
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769650
MFR #UGP308-24
Price$449.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769650
MFR #UGP308-24

Mfr description
UGP308-24 1-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3594 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.1875 to 7.3125 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    2.3750 in
  • Inner Race Width
    2.2480 in
  • Inside Diameter
    1.5000 in
  • Length
    8.6875 in
  • Max Bolt Hole Spacing
    7.3125 in
  • Min Bolt Hole Spacing
    6.1875 in
  • Overall Height
    4.5625 in
  • Overall Length
    8.6875 in
  • Overall Width
    2.6563 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    7.63 lbs
  • Width
    2.3750 in, 60.32 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG308-24
  • Bearing Type
    Eccentric Locking Collar
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P308
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Locking Collar
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9150 lbf
  • Radial Static Load Capacity
    5380 lbf
  • Replacement Bearing
    UG308-24
  • Seal Type
    Contact with Slinger
  • Series
    UGP300
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Locking Collar
  • UPC_NO
    0808250234929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)