Motion
UKP306+H2306

AMI BEARINGS INC
UKP306+H2306

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03769658
MFR #UKP306+H2306
Price$210.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP306+H2306

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03769658
MFR #UKP306+H2306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9690 in
  • Base Width
    50 mm
  • Bolt Center Diameter
    3-9/16 to 3-15/16 in
  • Bolt Center To Center Length
    133 mm to 147 mm
  • Bolt Hole Diameter
    0.6690 in x 0.7870 in
  • Bolt Size
    M14
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.4960 in
  • Housing Width
    1.9690 in
  • Inner Race Width
    1.4960 in
  • Inside Diameter
    0.9840 in
  • Length Through Bore
    1.4960 in
  • Max Bolt Hole Spacing
    5.7870 in
  • Min Bolt Hole Spacing
    5.2360 in
  • Overall Height
    94 mm
  • Overall Length
    180 mm
  • Overall Width
    50 mm
  • Shaft Diameter
    25 mm
  • Weight
    4.24 lbs
  • Width
    1.9690 in, 50 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2306
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK306+H2306
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    5.2360 to 5.7870 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P306
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2730 kgf
  • Radial Static Load Capacity
    1530 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK306+H2306
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250193295

Overview

Mfr description
UKP306+H2306 25MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought