Motion
UKP307+H2307

AMI BEARINGS INC
UKP307+H2307

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769659
MFR #UKP307+H2307
Your Price$249.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP307+H2307

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769659
MFR #UKP307+H2307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$249.21/each(List $343.90)

Overview

Mfr description
UKP307+H2307 30MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    146 mm to 172 mm
  • Base To Bore Centerline
    56 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    105 mm
  • Overall Length
    210 mm
  • Base Width
    56 mm
  • Overall Width
    56 mm
  • Bolt Size
    M14
  • Radial Dynamic Load Capacity
    3400 kgf
  • Radial Static Load Capacity
    1960 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKP300+H2000
  • Replacement Bearing
    UK307+H2307
  • UPC_NO
    0808250212842
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought