Motion
UKP308+H2308

AMI BEARINGS INC
UKP308+H2308

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769660
MFR #UKP308+H2308
Price$407.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP308+H2308

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769660
MFR #UKP308+H2308

Mfr description
UKP308+H2308 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.85/each

Specifications

Dimensions

  • Base Height
    2.3594 in
  • Base To Bore Centerline
    60 mm
  • Base Width
    60 mm
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    157 mm to 186 mm
  • Bolt Hole Diameter
    0.6690 in
  • Bolt Size
    M14
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    46 mm
  • Housing Width
    2.3620 in
  • Inside Diameter
    1.3780 in
  • Length
    8.6610 in
  • Length Through Bore
    46 mm
  • Max Bolt Hole Spacing
    7.3230 in
  • Min Bolt Hole Spacing
    6.1810 in
  • Overall Height
    116 mm
  • Overall Length
    220 mm
  • Overall Width
    60 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    6.69 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2308
  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK308+H2308
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKP300+H
  • Compatible Frame Type
    UKP
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P308
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4150 kgf
  • Radial Static Load Capacity
    2440 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK308+H2308
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250229871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)