Motion
UKP309+H2309

AMI BEARINGS INC
UKP309+H2309

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769661
MFR #UKP309+H2309
Price$367.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP309+H2309

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769661
MFR #UKP309+H2309

Mfr description
UKP309+H2309 40MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.32/each

Specifications

Dimensions

  • Base To Bore Centerline
    67 mm
  • Base Width
    67 mm
  • Bolt Center To Center Length
    176 mm to 205 mm
  • Bolt Hole Diameter
    0.7870 in, 20 mm
  • Bolt Size
    M16
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in | 40 mm
  • Housing Width
    2.6380 in
  • Inside Diameter
    1.5750 in, 40 mm
  • Max Bolt Hole Spacing
    8.0710 in
  • Min Bolt Hole Spacing
    6.9290 in
  • Overall Height
    128 mm
  • Overall Length
    245 mm
  • Overall Width
    67 mm
  • Shaft Diameter
    1.5748 in, 40 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    10.3 lbs
  • Width
    2.6380 in, 67 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2309
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK309+H2309
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    176 to 205 mm
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P309
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lubrication Fitting Tap
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5250 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Replacement Bearing
    UK309+H2309
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H2000
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250243969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)