Motion
UKP311+H2311

AMI BEARINGS INC
UKP311+H2311

Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769663
MFR #UKP311+H2311
Price$558.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP311+H2311

Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769663
MFR #UKP311+H2311

Mfr description
UKP311+H2311 50MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Base Width
    80 mm
  • Bolt Center To Center Length
    213 mm to 257 mm
  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Housing Width
    3.1500 in
  • Inside Diameter
    50 mm
  • Overall Height
    154 mm
  • Overall Length
    310 mm
  • Overall Width
    80 mm
  • Shaft Diameter
    50 mm
  • Thread Size
    1/8-27 NPT
  • Weight
    17.7 lbs
  • Width
    3.1500 in, 80 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2311
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK311+H2311
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P311
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 kgf
  • Radial Static Load Capacity
    4600 kgf
  • Replacement Bearing
    UK311+H2311
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H2000
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250265640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)