Motion
UKP312+H2312

AMI BEARINGS INC
UKP312+H2312

Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769664
MFR #UKP312+H2312
Price$953.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP312+H2312

Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769664
MFR #UKP312+H2312

Mfr description
UKP312+H2312 55MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.54/each

Specifications

Dimensions

  • Base Height
    3.3460 in
  • Base To Bore Centerline
    3.3460 in
  • Base Width
    85 mm
  • Bolt Center To Center Length
    232 mm to 270 mm
  • Bolt Hole Diameter
    0.9840 in, 25 mm
  • Bolt Size
    M20
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in | 55 mm
  • Bore Length
    62 mm
  • Housing Width
    3.3460 in
  • Inner Race Width
    2.4410 in
  • Inside Diameter
    2.1650 in, 55 mm
  • Length Through Bore
    62 mm
  • Max Bolt Hole Spacing
    10.6300 in
  • Min Bolt Hole Spacing
    9.1340 in
  • Overall Height
    165 mm
  • Overall Length
    334 mm
  • Overall Width
    85 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    20.8 lbs
  • Width
    3.3460 in, 85 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2312
  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK312+H2312
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKP300+H
  • Compatible Frame Type
    UKP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    232 to 270 mm
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P312
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve, Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8300 kgf
  • Radial Static Load Capacity
    5300 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK312+H2312
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250270354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)