Motion
UKP316+H2316

AMI BEARINGS INC
UKP316+H2316

Pillow Block Ball Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769667
MFR #UKP316+H2316
Price$1,208.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP316+H2316

Pillow Block Ball Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769667
MFR #UKP316+H2316

Mfr description
UKP316+H2316 70MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.90/each

Specifications

Dimensions

  • Base Height
    4.1730 in
  • Base To Bore Centerline
    106 mm
  • Base Width
    110 mm
  • Bolt Center To Center Length
    281 mm to 316 mm
  • Bolt Hole Diameter
    1.0630 in, 27 mm
  • Bolt Size
    M22
  • Bore Diameter
    70 mm
  • Bore Inside Diameter
    2.7560 in | 70 mm
  • Bore Length
    78 mm
  • Housing Width
    4.3310 in
  • Inner Race Width
    3.0710 in
  • Inside Diameter
    2.7560 in, 70 mm
  • Length Through Bore
    3.0710 in
  • Max Bolt Hole Spacing
    12.4410 in
  • Min Bolt Hole Spacing
    11.0630 in
  • Overall Height
    209 mm
  • Overall Length
    400 mm
  • Overall Width
    110 mm
  • Shaft Diameter
    2.7560 in, 70 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    37.1 lbs
  • Width
    4.3310 in, 110 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2316
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK316+H2316
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKP300+H
  • Compatible Frame Type
    UKP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    281 to 316 mm
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P316
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12540 kgf
  • Radial Static Load Capacity
    8800 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK316+H2316
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250275946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)