Motion
UKPU311+HE2311

AMI BEARINGS INC
UKPU311+HE2311

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769673
MFR #UKPU311+HE2311
Your Price$536.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPU311+HE2311

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769673
MFR #UKPU311+HE2311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$536.09/each(List $739.81)

Overview

Mfr description
UKPU311+HE2311 2 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    9.7656 to 10.7656 in
  • Base To Bore Centerline
    3.5000 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    6.8110 in
  • Overall Length
    12.6406 in
  • Base Width
    3.386 in
  • Overall Width
    3.3860 in
  • Bolt Size
    3/4
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKPU300+HE2000
  • Replacement Bearing
    UK311+HE2311
  • UPC_NO
    0808250266418
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought