Motion
UKPX17+HE2317

AMI BEARINGS INC
UKPX17+HE2317

Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03769676
MFR #UKPX17+HE2317
Price$839.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX17+HE2317

Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03769676
MFR #UKPX17+HE2317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$839.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4-3/8 in
  • Bolt Center Diameter
    9-11/16 to 12-9/16 in
  • Bolt Center To Center Length
    9.6875 to 12.5625 in
  • Bolt Size
    7/8
  • Bore Diameter
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    3.2280 in
  • Housing Width
    4.3750 in
  • Inside Diameter
    3.0000 in
  • Length
    15.0000 in
  • Length Through Bore
    3.2280 in
  • Max Bolt Hole Spacing
    12.5625 in
  • Min Bolt Hole Spacing
    9.6875 in
  • Overall Height
    8.2188 in
  • Overall Length
    15.0000 in
  • Overall Width
    4.3750 in
  • Shaft Diameter
    3.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    38 lbs
  • Width
    4.3750 in, 111.09 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HE2317
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UKX17+HE2317
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX17
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lubrication Fitting
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Replacement Bearing
    UKX17+HE2317
  • Seal Type
    Contact with Slinger
  • Series
    UKPX00+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250272877

Overview

Mfr description
UKPX17+HE2317 3 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought