Motion
MUCP201NP
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769682
MFR #MUCP201NP
List Price$265.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769682
MFR #MUCP201NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.77/each for your price

Overview

Mfr description
MUCP201NP 12MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    12 mm
  • Bolt Center To Center Length
    86 mm to 105 mm
  • Base To Bore Centerline
    33.30 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    65 mm
  • Overall Length
    127 mm
  • Base Width
    38 mm
  • Overall Width
    38 mm
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M10
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCP200NP
  • Replacement Bearing
    MUC201
  • UPC_NO
    0808250186822
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text