Motion
MUCP209TC
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769701
MFR #MUCP209TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769701
MFR #MUCP209TC

Mfr description
MUCP209TC 45MM PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Base Width
    54 mm
  • Bolt Center To Center Length
    137 mm to 156 mm
  • Bolt Size
    M14
  • Bore Diameter
    45 mm
  • Overall Height
    108 mm
  • Overall Length
    190 mm
  • Overall Width
    57.2 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Teflon Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 kgf
  • Radial Static Load Capacity
    1670 kgf
  • Replacement Bearing
    MUC209
  • Seal Type
    Contact with Slinger
  • Series
    MUCP200TC
  • UPC_NO
    0808250254705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)