Motion
BPF5
Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Pressed Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03769708
MFR #BPF5
Your Price$39.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Pressed Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03769708
MFR #BPF5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.13/each(List $54.00)

Overview

Mfr description
BPF5 25MM 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Length Through Bore
    27 mm
  • Series
    BPF200
  • Replacement Bearing
    B5
  • UPC_NO
    0808250101863
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text