Motion
UGSAO309-27

AMI BEARINGS INC
UGSAO309-27

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769719
MFR #UGSAO309-27
Your Price$411.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGSAO309-27

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769719
MFR #UGSAO309-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$411.42/each(List $592.44)

Overview

Mfr description
UGSAO309-27 1-11/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    8.5000 to 9.5320 in
  • Base To Bore Centerline
    3.1250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.7031 in
  • Overall Length
    11.3750 in
  • Base Width
    3-1/8 in
  • Overall Width
    3.1094 in
  • Bolt Size
    5/8
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGSAO300
  • Replacement Bearing
    UG309-27
  • UPC_NO
    0808250250905
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text