Motion
UGSAO314-43

AMI BEARINGS INC
UGSAO314-43

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769721
MFR #UGSAO314-43
Price$936.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGSAO314-43

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769721
MFR #UGSAO314-43

Mfr description
UGSAO314-43 2-11/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$936.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4-3/8 in
  • Bolt Center Diameter
    11.5000 to 12.5000 in
  • Bolt Center To Center Length
    11.5000 to 12.5000 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Housing Width
    1.7500 in
  • Inner Race Width
    3.6260 in
  • Inside Diameter
    2.6875 in
  • Length
    15.3594 in
  • Overall Height
    8.2500 in
  • Overall Length
    15.3594 in
  • Overall Width
    4.4688 in
  • Shaft Diameter
    2.6875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    36.51 lbs
  • Width
    1.7500 in, 44.45 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG314-43
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SAO314
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Replacement Bearing
    UG314-43
  • Seal Type
    Contact with Slinger
  • Series
    UGSAO300
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250334438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)