Motion
UGPEU314-43

AMI BEARINGS INC
UGPEU314-43

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03769725
MFR #UGPEU314-43
Price$1,353.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGPEU314-43

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03769725
MFR #UGPEU314-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,353.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    3.750 in
  • Bolt Center To Center Length
    11.0781 to 12.5469 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.6260 in
  • Housing Width
    7.9380 in
  • Inner Race Width
    1.6140 in
  • Inside Diameter
    2.6875 in
  • Length
    14.6250 in
  • Length Through Bore
    3.6260 in
  • Max Bolt Hole Spacing
    12.5469 in
  • Min Bolt Hole Spacing
    11.0781 in
  • Overall Height
    7.9380 in
  • Overall Length
    14.6250 in
  • Overall Width
    4.1563 in
  • Shaft Diameter
    2.6875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    26.47 lbs
  • Width
    7.9380 in, 201.62 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG314-43
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U314
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Replacement Bearing
    UG314-43
  • Seal Type
    Contact with Slinger
  • Series
    UGPEU300
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250334292

Overview

Mfr description
UGPEU314-43 2-11/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought